-
787-852Wago Power Supplies, Epsitron Pro SeriesItem Number787-852MFG Item Number7870852SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 480 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 340-550 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 22.8-28.8 VDC Output Current 20 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 93 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-840Wago Power Supplies, Epsitron Pro SeriesItem Number787-840MFG Item Number7870840SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 240 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 340-550 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 22.8-28.8 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 92 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-832Wago Power Supplies, Epsitron Pro SeriesItem Number787-832MFG Item Number7870832SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 240 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 22-29.5 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 90 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-842Wago Power Supplies, Epsitron Pro SeriesItem Number787-842MFG Item Number7870842SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 480 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 340-550 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 22.8-28.8 VDC Output Current 20 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 93 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-844Wago Power Supplies, Epsitron Pro SeriesItem Number787-844MFG Item Number7870844SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 960 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 340-550 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 22.8-28.8 VDC Output Current 40 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 94 % Operating Temperature -13-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-818Wago Power Supplies, Epsitron Pro SeriesItem Number787-818MFG Item Number7870818SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 72 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 22-29.5 VDC Output Current 3 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-819Wago Power Supplies, Epsitron Pro SeriesItem Number787-819MFG Item Number7870819SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 72 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 11-18 VDC Output Current 6 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 83 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-821Wago Power Supplies, Epsitron Pro SeriesItem Number787-821MFG Item Number7870821SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 120 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 11-18 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-831Wago Power Supplies, Epsitron Pro SeriesItem Number787-831MFG Item Number7870831SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 180 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 11-18 VDC Output Current 15 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 87 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
787-834Wago Power Supplies, Epsitron Pro SeriesItem Number787-834MFG Item Number7870834SeriesEpsitron ProProduct DescriptionEPSITRON PRO Power supply,Specifications
Specifications Power 480 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 22-29.5 VDC Output Current 20 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 91 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.